1400 Cable Reel w/Flying Lead, 20A

Item #: 2426097

Cat #: CR14L123N50F20

UPC: 785007206197

Documents & Guides
1400 Series Cable Reel with Flying Lead 20 Amp, 12 AWG/3-Conductor, 50 feet For Lift/Drag Applications, Yellow
Sign In or Register to view pricing and more.

No associated products found.

Overview

1400 Series Cable Reel with Flying Lead 20 Amp, 12 AWG/3-Conductor, 50 feet For Lift/Drag Applications, Yellow
As an addition to our growing industrial product line, Cable Reels from Legrand enhance any commercial or industrial application. They’re easy to use and enhance productivity, maximizing efficiency by keeping cords and power control organized. Made in the USA, each reel is designed to work hard in hard environments with components that are high-quality, durable and dependable. Focus on getting the job done quickly and well - without interruption.
Also known as: 785007206197, CR14L123N50F20

Specifications

Conductors: 3
Gauge: 12
Amps: 20
Length: 50 ft
Color: Yellow
Conductors: 3
Amps: 20
Color: Yellow
Gauge: 12
Length: 50 ft

Customer Reviews

No reviews for this product
(0)