20W A21 LED Lamp, 40K

Item #: 2425846

Cat #: LED-8017E40-G2-DIM

UPC: 844006052225

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, 20W, 120V (Dimmable), Bulb: A-Type (A21), Base: Medium Screw (E26), Lumens: 2720, CRI: 80+, Color Temperature: 4000K, 360° Omni Directional Design, Rated Average Life: L70; 50,000 Hrs. Suitable for Enclosed Fixtures. Replaces up to 100W HID. Energy Star approved. p/n LED-8017E30-G2-DIM

Overview

LED Lamp, 20W, 120V (Dimmable), Bulb: A-Type (A21), Base: Medium Screw (E26), Lumens: 2720, CRI: 80+, Color Temperature: 4000K, 360° Omni Directional Design, Rated Average Life: L70; 50,000 Hrs. Suitable for Enclosed Fixtures. Replaces up to 100W HID. Energy Star approved. p/n LED-8017E30-G2-DIM
Also known as: 844006052225, LED-8017E40-G2-DIM

Specifications

Base: Medium Screw (E26)
Color Temperature: 4000 (Cool White)
Volts AC: 120
Wattage: 20
Shape: A21 (Arbitrary)
Color Rendering Index (CRI): 80
Lumens: 2700
Dimmable: Yes
Diameter: 2.625 in
Base: Medium Screw (E26)
Volts AC: 120
Shape: A21 (Arbitrary)
Lumens: 2700
Diameter: 2.625 in
Color Temperature: 4000 (Cool White)
Wattage: 20
Color Rendering Index (CRI): 80
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)