GFCI TR HG SELF TEST DUPLEX 20A 125V GY

Item #: 2425796

Cat #: TRSGFH20GY

UPC: 032664740084

Documents & Guides
GFCI TR HG SELF TEST DUPLEX 20A 125V GY
Sign In or Register to view pricing and more.

No associated products found.

Overview

GFCI TR HG SELF TEST DUPLEX 20A 125V GY
Eaton's Ground Fault Circuit Interrupter (GFCI) receptacles are circuit interrupters designed to recognize a ground fault in your wiring and immediately break the flow of electricity, thus protecting you from electrical shock. Further, they prevent re-setting if, once tripped, the ground fault renders the device no longer functional. Eaton GFCIs are tested to the highest standards and provide dependable, state-of-the-art protection suitable for residential, commercial, and industrial settings, including homes, offices, hospitals, schools, and even outdoor applications. When combined with Eaton�s AFCI technology, Eaton's ground fault circuit interrupter receptacles provide fire and electrical safety in one device (AF/GF) and are also available in breakers.
Also known as: 032664740084, TRSGFH20GY

Specifications

Material: Polycarbonate
Poles: 2
Color: Gray
Amps: 20
NEMA Configuration: 5-20R
Material: Polycarbonate
Color: Gray
NEMA Configuration: 5-20R
Poles: 2
Amps: 20

Customer Reviews

No reviews for this product
(0)