Volumetric Recessed Fixture, 2', 2-Lamp, CF TT, 40W, 120-277V

Item #: 242577

Cat #: STE22-240TTG-MPO-ETTU

UPC: 078531017408

Sign In or Register to view pricing and more.
Documents & Guides
Volumetric Recessed Fixture, 2-Lamp, CF TT, 40 Watt, 120-277 Volt, Length: 2 foot, Grid Lay-in, Metal Perf w/Overlay, Electronic Twin Tube Instant Start

Overview

Volumetric Recessed Fixture, 2-Lamp, CF TT, 40 Watt, 120-277 Volt, Length: 2 foot, Grid Lay-in, Metal Perf w/Overlay, Electronic Twin Tube Instant Start
Also known as: 078531017408, STE22-240TTG-MPO-ETTU

Specifications

Type: 2-Lamp
Wattage: 40
Length: 2 ft
Standards: California Proposition 65
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Type: 2-Lamp
Length: 2 ft
Light Technology: Fluorescent
Wattage: 40
Standards: California Proposition 65
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)