COMBINATION SURFACE

Item #: 242574

Cat #: ER44RLDU2R

UPC: 734340234374

Sign In or Register to view pricing and more.
Documents & Guides
DAY ER44RLDU2R COMBINATION SURFACE

Overview

DAY ER44RLDU2R COMBINATION SURFACE
Also known as: 734340234374, ER44RLDU2R

Specifications

Color: Satin Aluminum, Red, Mirror
Wattage: 3
Mounting: Universal
Material: Aluminum
Light Technology: LED
Volts AC Range: 120 - 277
Color: Satin Aluminum, Red, Mirror
Mounting: Universal
Light Technology: LED
Wattage: 3
Material: Aluminum
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)