Track Head, MiniForms Shallow, MR16, 75W, 12V, Black

Item #: 242545

Cat #: 9175NBK

UPC: 784197251086

Sign In or Register to view pricing and more.
Documents & Guides
Track Head, MiniForms Shallow, MR16, 75 Watt, 12 Volt, Width: 2.16 inch, Black

Overview

Track Head, MiniForms Shallow, MR16, 75 Watt, 12 Volt, Width: 2.16 inch, Black
Also known as: 784197251086, 9175NBK

Specifications

Volts AC: 12
Type: Track Heads
Wattage: 75
Diameter: 2.160 in
Color: Black
Volts AC: 12
Wattage: 75
Color: Black
Type: Track Heads
Diameter: 2.160 in

Customer Reviews

No reviews for this product
(0)