IC Housing and Downlight, LED, 6", 14W

Item #: 242537

Cat #: B6IC-LED-14W-120V-DIM-FL-40K-AT

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
IC Housing and Downlight, LED, Dimmable, 6", 14 Watt, 120 Volt, 85 CRI, Lumens: 600, Air-Shut

Overview

IC Housing and Downlight, LED, Dimmable, 6", 14 Watt, 120 Volt, 85 CRI, Lumens: 600, Air-Shut
Also known as: B6IC-LED-14W-120V-DIM-FL-40K-AT

Specifications

Volts AC: 120
Wattage: 14
Diameter: 6 in
Light Technology: LED
Dimmable: Yes
Volts AC: 120
Diameter: 6 in
Dimmable: Yes
Wattage: 14
Light Technology: LED

Customer Reviews

No reviews for this product
(0)