2
more

Flip Socket Set, SAE, 3 Pc
Item #: 2423452
Cat #: 65238
UPC: 092644652387
Documents & Guides
Multi-Purpose Adapter Makes The Sockets Compatible With The Klein Knect™ System For Unlimited Driving Potential, Deep Well Impact Flip Socket Set Includes Six Sizes Combined Into Three Color Coded Sockets, Adapters, And 1/4-Inch Square Drive Ratchet, Set Includes 1/4 X 5/16, 3/8 X 7/16, And 1/2 X 9/16-Inch Socket Sizes, Stack Two Sockets On The Extended Shaft To Quickly Change Socket Sizes And Reduce The Number Of Tools Needed, Klein Knect™ Specialized 1/4-Inch Square Drive Adapter Compatible With Klein Tools Pass Through Socket Wrench (Cat. No. 65300) And Any 1/4-Inch Square Drive Ratchet, 72-Tooth 1/4-Inch Square Drive Low Profile Ratchet For Extra Clearance In Tight Spaces, Compact, Modular Storage System With A Clear Lid Is Compatible With Modbox™ And Stackable With Other Cases Of Its Similar Design
Sign In or Register to view pricing and more.
No associated products found.
Overview
Multi-Purpose Adapter Makes The Sockets Compatible With The Klein Knect™ System For Unlimited Driving Potential, Deep Well Impact Flip Socket Set Includes Six Sizes Combined Into Three Color Coded Sockets, Adapters, And 1/4-Inch Square Drive Ratchet, Set Includes 1/4 X 5/16, 3/8 X 7/16, And 1/2 X 9/16-Inch Socket Sizes, Stack Two Sockets On The Extended Shaft To Quickly Change Socket Sizes And Reduce The Number Of Tools Needed, Klein Knect™ Specialized 1/4-Inch Square Drive Adapter Compatible With Klein Tools Pass Through Socket Wrench (Cat. No. 65300) And Any 1/4-Inch Square Drive Ratchet, 72-Tooth 1/4-Inch Square Drive Low Profile Ratchet For Extra Clearance In Tight Spaces, Compact, Modular Storage System With A Clear Lid Is Compatible With Modbox™ And Stackable With Other Cases Of Its Similar Design
This 3-Piece impact socket set features 6 standard sizes in three color-coded sockets. Each impact flip socket features two coaxial spring-loaded sockets in one. Set includes Nested adapters for dual drive (1/4-Inch hex flip socket shaft nests into 3/8-Inch square drive adapter). Also comes with a compact, modular storage system with a clear lid that is compatible with MODbox™ and stackable with other cases of its similar design.
Also known as: 092644652387, 65238
Specifications
Material: | Steel |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)