LKG RCPT, 3P4W, 20A 3PH 250V, BK

Item #: 24234

Cat #: HBL7410BG

UPC: 783585333540

Sign In or Register to view pricing and more.
Documents & Guides
Hubbell Wiring Device Kellems, Locking Devices, Twist-Lock, Industrial,Flush Receptacle, 20A 3-Phase Delta 250V AC, 3-Pole 4-Wire Grounding,Non-NEMA, Screw Terminal, Black

Overview

Hubbell Wiring Device Kellems, Locking Devices, Twist-Lock, Industrial,Flush Receptacle, 20A 3-Phase Delta 250V AC, 3-Pole 4-Wire Grounding,Non-NEMA, Screw Terminal, Black
Also known as: 783585333540, HBL7410BG

Specifications

Mounting: Screw
NEMA Configuration: Non-Nema
Color: Black
Amps: 20
Type: Single Receptacle
Mounting: Screw
Color: Black
Type: Single Receptacle
NEMA Configuration: Non-Nema
Amps: 20

Customer Reviews

No reviews for this product
(0)