Industrial Strip, 8', 120/277V

Item #: 242145

Cat #: CSR8-296T8-ST-EU

UPC: 078531005986

Sign In or Register to view pricing and more.
Documents & Guides
Industrial Strip, 8 ft, 2 Lamp, 59 Watt, T8, Solid Top Reflector, Electronic Instant Start, 120/277 Volt

Overview

Industrial Strip, 8 ft, 2 Lamp, 59 Watt, T8, Solid Top Reflector, Electronic Instant Start, 120/277 Volt
Also known as: 078531005986, CSR8-296T8-ST-EU

Specifications

Type: 2-Lamp
Wattage: 59
Volts AC: 120, 277
Length: 8 ft
Standards: California Proposition 65
Light Technology: Fluorescent
Type: 2-Lamp
Volts AC: 120, 277
Standards: California Proposition 65
Wattage: 59
Length: 8 ft
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)