2
more
Sign In or Register to view pricing and more.
Documents & Guides
True Carbon Fiber Multi Layered Construction For Great Strength To Weight Ratio, Class C, Type-1 Hard Hat Meets Ansi Z89.1-2014 (R2019)-(Plus Lt And Ht Rated) And Csa Z94.1-15 (R2020), Large Adjustable Vents Can Be Opened And Closed To Manage Air Circulation, 6-Point Suspension For Stability And Balance, Unique Suspension System Features A Flexible Open Frame Design To Provide Optimal Fit And Improved Air Circulation, Easy, One-Handed Adjustment With Large Knob Ratchet Mechanism Even With Gloves On, And Soft Neck Pad That Pivots To Clear Bandana Knots And Ponytails, Machine Washable Breathable, Padded Sweat-Wicking Sweatband And Top Pad Improve Comfort With Advanced Evaporative Technology; Simply Wet And Shake, For Hours Of Cooling, Optional Accessories And Replacement Parts Include Rechargeable Headlamps (Cat. Nos. 56414, 56049); Sweatband, Top Pad, Suspension, Chin Strap (Cat. Nos. Khhswtbnd2, Khhtoppad2, Htspn, Khhstrp)
Overview
True Carbon Fiber Multi Layered Construction For Great Strength To Weight Ratio, Class C, Type-1 Hard Hat Meets Ansi Z89.1-2014 (R2019)-(Plus Lt And Ht Rated) And Csa Z94.1-15 (R2020), Large Adjustable Vents Can Be Opened And Closed To Manage Air Circulation, 6-Point Suspension For Stability And Balance, Unique Suspension System Features A Flexible Open Frame Design To Provide Optimal Fit And Improved Air Circulation, Easy, One-Handed Adjustment With Large Knob Ratchet Mechanism Even With Gloves On, And Soft Neck Pad That Pivots To Clear Bandana Knots And Ponytails, Machine Washable Breathable, Padded Sweat-Wicking Sweatband And Top Pad Improve Comfort With Advanced Evaporative Technology; Simply Wet And Shake, For Hours Of Cooling, Optional Accessories And Replacement Parts Include Rechargeable Headlamps (Cat. Nos. 56414, 56049); Sweatband, Top Pad, Suspension, Chin Strap (Cat. Nos. Khhswtbnd2, Khhtoppad2, Htspn, Khhstrp)
Klein Tools K12 Series Carbon Fiber Hard Hats are constructed using multi-layered interlinked carbon fiber giving them the best low weight to high-strength combination. They feature large adjustable vents not found on other carbon fiber hard hats to stay cool in the heat. A balanced 6-Point suspension with removable, washable padded sweatband and top pad is designed for a secure fit and long-term comfort. Select K12 Series Carbon Fiber hard hats come with Klein Tools accessory mounts on the front and back for attaching Klein headlamps, fans, and other accessories: no strap needed
Also known as: 092644605130, 60513
Specifications
Color: | Carbon Fiber |
Color: | Carbon Fiber |
Customer Reviews
No reviews for this product
(0)