BREAKER NGB 1P 30A

Item #: 241926

Cat #: NGB1B030

UPC: 783643553125

Sign In or Register to view pricing and more.
Documents & Guides
ITE NGB1B030 BREAKER NGB 1P 30A

Overview

ITE NGB1B030 BREAKER NGB 1P 30A
Also known as: 783643553125, NGB1B030

Specifications

Volts AC: 277
Volts DC: 125
Poles: 1
Amps: 30
Mounting: Bolt On
Interrupt Rating AC: 14 kA
Volts AC: 277
Poles: 1
Mounting: Bolt On
Volts DC: 125
Amps: 30
Interrupt Rating AC: 14 kA

Customer Reviews

No reviews for this product
(0)