Plug CR 20A 125V 2P3W Str AutoGrip YL

Item #: 2419154
Cat #: 5366NCR
UPC: 040893018102
Sign In or Register to view pricing and more.
Documents & Guides
Eaton Arrow Hart corrosion resistant straight blade plug, #16-12 AWG, 20A, Industrial, 125V, Back wire, Yellow, Nickel-plated brass, Corrosion resistant, Nylon, 5-20P, Two-pole, three-wire, grounding, Screw, 0.33-0.66", Nylon, Core pack

Overview

Eaton Arrow Hart corrosion resistant straight blade plug, #16-12 AWG, 20A, Industrial, 125V, Back wire, Yellow, Nickel-plated brass, Corrosion resistant, Nylon, 5-20P, Two-pole, three-wire, grounding, Screw, 0.33-0.66", Nylon, Core pack
Corrosion resistant devices are engineered to deliver long, dependable performance in moisture, humidity, and airborne contaminant-laden corrosive environments.
Also known as: 040893018102, 5366NCR

Specifications

Amps: 20
Material: Nylon
Type: Straight Blade
NEMA Configuration: 5-20P
Color: Yellow
Amps: 20
Type: Straight Blade
Color: Yellow
Material: Nylon
NEMA Configuration: 5-20P

Customer Reviews

No reviews for this product
(0)