Locking Connector, 30A, 3PH 600V, 3P4W

Item #: 241797

Cat #: L1730-C

UPC: 785007173017

Sign In or Register to view pricing and more.
Documents & Guides
30 Amp, 600 Volt 3Phase, Nema L23-30r, 3p, 4w, Locking Connector,industrial Grade, Grounding - Black-white

Overview

30 Amp, 600 Volt 3Phase, Nema L23-30r, 3p, 4w, Locking Connector,industrial Grade, Grounding - Black-white
Also known as: 785007173017, L1730-C

Specifications

Phase: 3
Color: Black, White
Amps: 30
Material: Thermoplastic
NEMA Configuration: L17-30R
Phase: 3
Amps: 30
NEMA Configuration: L17-30R
Color: Black, White
Material: Thermoplastic

Customer Reviews

No reviews for this product
(0)