![Compression Lug, 1-Hole, Copper Compression Lug, 1-Hole, Copper](https://rexel-cdn.com/products/image.jpg?i=B367B79C-9E2F-4A25-B9CE-E19DA8E1AC33&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Compression Lug, 1-Hole, Copper, Flex Conductor, 3/0 AWG, 3/8" Stud Size, Orange
Overview
Compression Lug, 1-Hole, Copper, Flex Conductor, 3/0 AWG, 3/8" Stud Size, Orange
The LCAX3/0-38-X Tin-Plated Copper Compression Lug, one-hole, standard barrel, has color-coded barrels marked with Panduit® and specified competitor die index numbers for proper crimp die selection. The generously beveled wire entry prevents bent back strands when inserting the conductor into the barrel. An inspection window aids to visually assure full conductor insertion, and the tin-plate material helps to inhibit corrosion. They are also UL Listed and CSA Certified.
Also known as: 074983435517, LCAX3/0-38-X
Specifications
Color: | Orange |
Material: | Copper |
Mounting: | 1-Hole |
Volts AC: | 600 |
Stud Size: | 3/8 in |
Allowable Gauge Range: | 3/0 |
Color: | Orange |
Mounting: | 1-Hole |
Stud Size: | 3/8 in |
Material: | Copper |
Volts AC: | 600 |
Allowable Gauge Range: | 3/0 |
Customer Reviews
No reviews for this product
(0)