![Compression Lug, Copper, 1-Hole Compression Lug, Copper, 1-Hole](https://rexel-cdn.com/products/image.jpg?i=B0DCA12B-78F2-468A-882A-B1764A131604&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Compression Lug, Copper, 1-Hole, Flex, 3/0 AWG Wire, 3/8 Inch Stud Hole., 90° Angle Tongue
Overview
Compression Lug, Copper, 1-Hole, Flex, 3/0 AWG Wire, 3/8 Inch Stud Hole., 90° Angle Tongue
These Pan-Lug™ tin-plated copper compression connectors are one-hole, 90 deg angled tongue, flex lugs that are compatible with 3/0 AWG wire and a 3/8 IN stud hole.
Also known as: 074983435531, LCAX3/0-38F-X
Specifications
Material: | Copper |
Mounting: | 1-Hole |
Stud Size: | 3/8 in |
Allowable Gauge Range: | 3/0 |
Material: | Copper |
Stud Size: | 3/8 in |
Mounting: | 1-Hole |
Allowable Gauge Range: | 3/0 |
Customer Reviews
No reviews for this product
(0)