BRKR HED4 3P 480V 50A LUG

Item #: 241566

Cat #: HED43B050L

UPC: 783643236462

Sign In or Register to view pricing and more.
Documents & Guides
SIEMENS LOW VOLTAGE SENTRON MOLDED CASE CIRCUIT BREAKER WITH THERMAL - MAGNETICTRIP UNIT. STANDARD 40 DEG C BREAKER ED FRAME WITH HIGH BREAKING CAPACITY. 50A 3-POLE (42KAIC AT 480V). NON-INTERCHANGEABLE TRIP UNIT. SPECIAL FEATURES LINE AND LOAD SIDE LUGS (LN1E100) WIRE RANGE 10 - 1/0AWG (CU/AL). DIMENSIONS (W x H x D) IN 3.00 x 6.4 x 3.92.

Overview

SIEMENS LOW VOLTAGE SENTRON MOLDED CASE CIRCUIT BREAKER WITH THERMAL - MAGNETICTRIP UNIT. STANDARD 40 DEG C BREAKER ED FRAME WITH HIGH BREAKING CAPACITY. 50A 3-POLE (42KAIC AT 480V). NON-INTERCHANGEABLE TRIP UNIT. SPECIAL FEATURES LINE AND LOAD SIDE LUGS (LN1E100) WIRE RANGE 10 - 1/0AWG (CU/AL). DIMENSIONS (W x H x D) IN 3.00 x 6.4 x 3.92.
Also known as: 783643236462, HED43B050L

Specifications

Mounting: Panel
Poles: 3
Volts AC: 480
Amps: 50
Interrupt Rating AC: 42 kA
Mounting: Panel
Volts AC: 480
Interrupt Rating AC: 42 kA
Poles: 3
Amps: 50

Customer Reviews

No reviews for this product
(0)