30A 120/277VAC B+S WIRE 3W SW I

Item #: 241494

Cat #: PS30AC3-I

UPC: 785007195583

Sign In or Register to view pricing and more.
Documents & Guides
3way Toggle Switch, Back and, Side Wire, 30amp 120/277volt, Ivory

Overview

3way Toggle Switch, Back and, Side Wire, 30amp 120/277volt, Ivory
Also known as: 785007195583, PS30AC3-I

Specifications

Type: Switch
Poles: 3
Wattage: 3
Amps: 30
Color: Ivory
Mounting: Wall
Type: Switch
Wattage: 3
Color: Ivory
Poles: 3
Amps: 30
Mounting: Wall

Customer Reviews

No reviews for this product
(0)