2
more

Sign In or Register to view pricing and more.
Documents & Guides
12-In-1 Impact Rated Stubby Driver Set Includes 2 Hex Flip Sockets (Cat. No. 32932), 7 Screwdriver Bits And 1/4-Inch Deep Bit Holding Feature, Includes: 1/4, 5/16, 11/32, 3/8-Inch Hex, #1, #2, #3 Phillips, 3/16, 1/4-Inch Slotted, #1, #2 Square, Industrial-Strength Bits Are Conveniently Housed In The Handle, Flip Sockets Can Be Stored In Any Order Or Orientation On The Shaft, Impact Rated Shaft, Bits And Sockets For Heavy-Duty Applications, Compact Driver Reaches Easily Into Tight Spots, Cushion-Grip™ Handle Allows For Greater Torque And Comfort
Overview
12-In-1 Impact Rated Stubby Driver Set Includes 2 Hex Flip Sockets (Cat. No. 32932), 7 Screwdriver Bits And 1/4-Inch Deep Bit Holding Feature, Includes: 1/4, 5/16, 11/32, 3/8-Inch Hex, #1, #2, #3 Phillips, 3/16, 1/4-Inch Slotted, #1, #2 Square, Industrial-Strength Bits Are Conveniently Housed In The Handle, Flip Sockets Can Be Stored In Any Order Or Orientation On The Shaft, Impact Rated Shaft, Bits And Sockets For Heavy-Duty Applications, Compact Driver Reaches Easily Into Tight Spots, Cushion-Grip™ Handle Allows For Greater Torque And Comfort
The Klein Tools 12-in-1 Impact Rated Stubby Driver Set functions both as a multi-bit screwdriver and impact driver attachment. Set includes two flip sockets containing a total of four different nut setter sizes, seven driver bits and a 1/4-Inch deep bit holding feature. Industrial-strength bits are conveniently housed in the Cushion-Grip™ handle which provides outstanding comfort and control.
Also known as: 092644328961, 32308HD
Specifications
Material: | Plastic, Steel |
Material: | Plastic, Steel |
Customer Reviews
No reviews for this product
(0)