Copper Compression Lug, 1 Hole, #4 AWG F

Item #: 24146

Cat #: LCAX4-56H-L

UPC: 074983434169

Sign In or Register to view pricing and more.
One-hole, flex lug, #4 AWG wire, 5/16 stud hole, 45° angle tongue.

Overview

One-hole, flex lug, #4 AWG wire, 5/16 stud hole, 45° angle tongue.
Also known as: 074983434169, LCAX4-56H-L

Specifications

Color: Gray
Stud Size: 5/16 in
Color: Gray
Stud Size: 5/16 in

Customer Reviews

No reviews for this product
(0)