Indoor Decora 24-Hour Programmable Timer 120VAC, White

Item #: 2413665

Cat #: VPT24-16W

UPC: 078477334218

Documents & Guides
Indoor Decora 24-Hour Programmable Timer 120VAC, 60HZ, 1800W Incandescent/Halogen, 15A Resistive/Inductive, 5A LED, 1HP Motor, for single pole, 3-way or more locations when used with VP0SR remote switch. Astronomic clock, backlit LCD display, timer settings at a glance, green LED locator, neutral required, can be used to comply with California Title 24, Part 6, Residential Outdoor Control Device Requirements – White Faceplate Included
Sign In or Register to view pricing and more.

No associated products found.

Overview

Indoor Decora 24-Hour Programmable Timer 120VAC, 60HZ, 1800W Incandescent/Halogen, 15A Resistive/Inductive, 5A LED, 1HP Motor, for single pole, 3-way or more locations when used with VP0SR remote switch. Astronomic clock, backlit LCD display, timer settings at a glance, green LED locator, neutral required, can be used to comply with California Title 24, Part 6, Residential Outdoor Control Device Requirements – White Faceplate Included
Also known as: 078477334218, VPT24-16W

Specifications

Color: Light Almond, Ivory, White
Amps: 15
Color: Light Almond, Ivory, White
Amps: 15

Customer Reviews

No reviews for this product
(0)