200A 1PH 600V TERMINAL

Item #: 241270

Cat #: U4540-XL

UPC: 784572230569

Sign In or Register to view pricing and more.
MLB U4540-XL 200A 1PH 600V TERMINAL

Overview

MLB U4540-XL 200A 1PH 600V TERMINAL
Also known as: 784572230569, U4540-XL

Specifications

Amps: 200
Phase: 1
Standards: California Proposition 65
Amps: 200
Standards: California Proposition 65
Phase: 1

Customer Reviews

No reviews for this product
(0)