SLIDE EFL SP/3W 2W 7A 277V IV

Item #: 241252

Cat #: CDFB73P277-I

UPC: 785007303285

Sign In or Register to view pricing and more.
Documents & Guides
Slide Dimmer, Electronic Single Pole/3Way 2Wire 7A 277V, Ivory

Overview

Slide Dimmer, Electronic Single Pole/3Way 2Wire 7A 277V, Ivory
Also known as: 785007303285, CDFB73P277-I

Specifications

Poles: 3
Material: Thermoplastic
Color: Ivory
Mounting: Wall
Poles: 3
Color: Ivory
Material: Thermoplastic
Mounting: Wall

Customer Reviews

No reviews for this product
(0)