VANDALPROOF CANOPY 20W COOL LED 120V PCS W/ DROP LENS BRONZE

Item #: 2412483

Cat #: VANLED20/PCS

UPC: 019813266718

Documents & Guides
VANDALPROOF CANOPY 20W COOL LED 120V PCS W/ DROP LENS BRONZE
Sign In or Register to view pricing and more.

No associated products found.

Overview

VANDALPROOF CANOPY 20W COOL LED 120V PCS W/ DROP LENS BRONZE
Also known as: 019813266718, VANLED20/PCS

Specifications

Color Rendering Index (CRI): 78
Color Temperature: 5000 (Bright White)
Wattage: 20
Color: Bronze
Color Rendering Index (CRI): 78
Wattage: 20
Color Temperature: 5000 (Bright White)
Color: Bronze

Customer Reviews

No reviews for this product
(0)