Overview
Plug 3wire 30amp 600volt Turnlok
Also known as: 785007133042, L1330-P
Specifications
Phase: | 3 |
Color: | Gray, Black, White |
Amps: | 30 |
Type: | Plug |
Length: | 3 in |
Phase: | 3 |
Amps: | 30 |
Length: | 3 in |
Color: | Gray, Black, White |
Type: | Plug |
Customer Reviews
No reviews for this product
(0)