LKG RCPT, CM, 30A 125V, L5-30R, YL

Item #: 24102

Cat #: HBL26CM10

UPC: 783585808192

Documents & Guides
Hubbell Wiring Device Kellems, Locking Devices, TwistLock, Marine Grade,Flush Receptacle, 30A 125V, 2-Pole 3-Wire Grounding, L5-30R, ScrewTerminal, Yellow
Sign In or Register to view pricing and more.

No associated products found.

Overview

Hubbell Wiring Device Kellems, Locking Devices, TwistLock, Marine Grade,Flush Receptacle, 30A 125V, 2-Pole 3-Wire Grounding, L5-30R, ScrewTerminal, Yellow
Also known as: 783585808192, HBL26CM10

Specifications

Type: Grounding, Receptacle, Wet Gaurd
Mounting: Flush
Volts AC: 120
Amps: 30
NEMA Configuration: L5-30R
Color: Yellow
Type: Grounding, Receptacle, Wet Gaurd
Volts AC: 120
NEMA Configuration: L5-30R
Mounting: Flush
Amps: 30
Color: Yellow

Customer Reviews

No reviews for this product
(0)