12-2 HCF-90 OE GY GN 1000' REEL

Item #: 240994

Cat #: 1504G60-02

UPC: 077680150974

Sign In or Register to view pricing and more.
Documents & Guides
HCF-90 Healthcare Facilities Cable, With Ground And Neutral, 2 Conductors, 12 AWG Conductor And Ground, Solid Copper, Outside Diameter: 0.489 IN, 600 V, 90 DEG C (Dry), THHN Insulation, Moisture Resistant Fire Retardant Paper Wrap Shield, Galvanized Interlocking Steel Strip (Green Striped) Armor, Color: 480Y/277V: Orange, Gray, Green, 1000 FT Coil, Weight: 220 LB/1000 FT, UL 4, 83, 1479, 1581, 2556 File Number E7330, NEC 250.118(8), 300.22(C), 392, 320, 517.13, 518, 645, Federal Specification A-A-59544 (Formerly J-C-30B), Meets OSHA And HUD Requirements, ISO 9001 Certified

Overview

HCF-90 Healthcare Facilities Cable, With Ground And Neutral, 2 Conductors, 12 AWG Conductor And Ground, Solid Copper, Outside Diameter: 0.489 IN, 600 V, 90 DEG C (Dry), THHN Insulation, Moisture Resistant Fire Retardant Paper Wrap Shield, Galvanized Interlocking Steel Strip (Green Striped) Armor, Color: 480Y/277V: Orange, Gray, Green, 1000 FT Coil, Weight: 220 LB/1000 FT, UL 4, 83, 1479, 1581, 2556 File Number E7330, NEC 250.118(8), 300.22(C), 392, 320, 517.13, 518, 645, Federal Specification A-A-59544 (Formerly J-C-30B), Meets OSHA And HUD Requirements, ISO 9001 Certified
Also known as: 077680150974, 1504G60-02

Specifications

Conductors: 2
Jacket: Steel
Length: 1000 ft
Gauge: 12
Material: Copper
Volts AC: 600
Stranding: Solid
Conductors: 2
Length: 1000 ft
Material: Copper
Stranding: Solid
Jacket: Steel
Gauge: 12
Volts AC: 600

Customer Reviews

No reviews for this product
(0)