Floor Box Cover Plate, Type: 20A/30A Single Locking Receptacle

Item #: 240983

Cat #: 828DLRAL

UPC: 786564054597

Sign In or Register to view pricing and more.
Floor Box Cover Plate, Type: 20A/30A Single Locking Receptacle, Flip Lid, Material: Brushed Aluminum, For Use With OmniBox™ Series Floor Boxes.

Overview

Floor Box Cover Plate, Type: 20A/30A Single Locking Receptacle, Flip Lid, Material: Brushed Aluminum, For Use With OmniBox™ Series Floor Boxes.
Brushed aluminum single locking receptacle cover plate. Single flip lid cover for 20A or 30A single locking receptacles. Device opening is 2 5/8" (67mm). For use with maximum female locking device of 1.58" diameter, and maximum male plug face of 2.25" diameter.
Also known as: 786564054597, 828DLRAL

Specifications

Material: Brushed Aluminum
Material: Brushed Aluminum

Customer Reviews

No reviews for this product
(0)