15A, 120V, 6 Outlet Power Strip, 15ft Cord

Item #: 240970

Cat #: ULM6-15

UPC: 786776078091

Sign In or Register to view pricing and more.
120 Volt, 15 Amp, 6-Outlet Strip w/Switch, Medical/Dental Grade, 15 Feet 14-3 SJT Cord Length, Powder Coated Steel Housing - White.

Overview

120 Volt, 15 Amp, 6-Outlet Strip w/Switch, Medical/Dental Grade, 15 Feet 14-3 SJT Cord Length, Powder Coated Steel Housing - White.
The healthcare environment offers unique challenges for powering equipment in patient care areas. The medical equipment used in emergency rooms and surgical suites is constantly changing based on the needs of the patient. ULM Series of Medical Grade Plug-in Outlet Center Units (PIOCs) offer medical professionals quick and flexible power delivery in these demanding patient care environments. For those areas of your healthcare facility that are not used for patient care, such as Admissions, Human Resources, Purchasing, etc., we offer ULBH Series Special Use PIOCs. The ULM and ULBH Series offer both flexibility and durability to keep your power infrastructure healthy and strong. So remember Legrand when you are seeking innovative solutions to your ever changing power infrastructure needs.
Also known as: 786776078091, ULM6-15

Specifications

Type: Medical Grade, Outlet Strip, 6 Outlet
Volts AC: 120
Amps: 15
Color: White
Length: 15 ft
Type: Medical Grade, Outlet Strip, 6 Outlet
Amps: 15
Length: 15 ft
Volts AC: 120
Color: White

Customer Reviews

No reviews for this product
(0)