Female Receptacle, 16A, 250V, International Rated, IEC320 Device

Item #: 24085

Cat #: H320R

UPC: 783585777054

Sign In or Register to view pricing and more.
Documents & Guides
Female Receptacle, IEC320 Device, 16 Amp, 250 Volt AC, International Rated, Pressure Screw Terminal, Black, Single Pack

Overview

Female Receptacle, IEC320 Device, 16 Amp, 250 Volt AC, International Rated, Pressure Screw Terminal, Black, Single Pack
20/16A, 250V AC, 2 Pole, 3 Wire Grounding Receptacle IEC 320 Compatible
Also known as: 783585777054, H320R

Specifications

Color: Black
Volts AC: 250
Amps: 16
Color: Black
Amps: 16
Volts AC: 250

Customer Reviews

No reviews for this product
(0)