Adjustable Throw Wall Pack

Item #: 2408479

Cat #: W22-M-100

UPC: 192552034623

Documents & Guides
Field-Adjustable LED Wall Pack: Medium Size; Wattage: 100/85/70/50W, CCT: 3000K/4000K/5000K, Adjustable Throw: 0° /15° / 30° / 45°, Lumens: 6,170 - 12,967 (Dependent on Wattage/Color/Beam Angle Selected), 120-277V, 0-10V Dimming, Integrated photocell included with on/off switch, Bronze.
Sign In or Register to view pricing and more.

Overview

Field-Adjustable LED Wall Pack: Medium Size; Wattage: 100/85/70/50W, CCT: 3000K/4000K/5000K, Adjustable Throw: 0° /15° / 30° / 45°, Lumens: 6,170 - 12,967 (Dependent on Wattage/Color/Beam Angle Selected), 120-277V, 0-10V Dimming, Integrated photocell included with on/off switch, Bronze.
Also known as: 192552034623, W22-M-100

Specifications

Lumens: 6100, 12900
Material: Die Cast Aluminum
Color Rendering Index (CRI): 84
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Wattage: 70, 100, 85, 50, Selectable
Color: Bronze
Mounting: Wall
Type: 0-10V Dimming
Dimmable: Yes
Lumens: 6100, 12900
Color Rendering Index (CRI): 84
Wattage: 70, 100, 85, 50, Selectable
Mounting: Wall
Dimmable: Yes
Material: Die Cast Aluminum
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Color: Bronze
Type: 0-10V Dimming

Customer Reviews

No reviews for this product
(0)