LED Floodlight, Multi Watt & CCT

Item #: 2407967

Cat #: X34M

UPC:

Documents & Guides
LED General Purpose Floodlight, Selectable Wattage: 65/55/45 (6,346 - 9,718Lm), 3000K/4000K/5000K, 80-83 CRI, 120/277Volt, Knuckle Mount, Bronze Finish.
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED General Purpose Floodlight, Selectable Wattage: 65/55/45 (6,346 - 9,718Lm), 3000K/4000K/5000K, 80-83 CRI, 120/277Volt, Knuckle Mount, Bronze Finish.
RAB Lighting is committed to creating high-quality, affordable, well-designed and energy-efficient LED lighting and controls that make it easy for distributors to sell, electricians to install and end users to save energy.
Also known as: X34M

Specifications

Wattage: 55, 45, 65
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Lumens: 9700, 6300
Color Rendering Index (CRI): 80
Color: Bronze
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 55, 45, 65
Lumens: 9700, 6300
Color: Bronze
Volts AC Range: 120 - 277
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Color Rendering Index (CRI): 80
Light Technology: LED

Customer Reviews

No reviews for this product
(0)