Side Mount Fixture, 4', 2-Lamp, T8, 120/277V, 32W

Item #: 240791

Cat #: SA4-232-EU-EL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Side Mount Fixture, 4 ft, 2-Lamp, T8, 120/277 Volt, 32 Watt, Electronic Instant Start, Emergency Battery Pack

Overview

Side Mount Fixture, 4 ft, 2-Lamp, T8, 120/277 Volt, 32 Watt, Electronic Instant Start, Emergency Battery Pack
Also known as: SA4-232-EU-EL

Specifications

Type: 2-Lamp
Wattage: 32
Volts AC: 120, 277
Length: 4 ft, 48 in
Light Technology: Fluorescent
Type: 2-Lamp
Volts AC: 120, 277
Light Technology: Fluorescent
Wattage: 32
Length: 4 ft, 48 in

Customer Reviews

No reviews for this product
(0)