P&S 420-HI HG QUAD RECEPT 20A 125V

Item #: 240745

Cat #: 420-HI

UPC: 785007496345

Sign In or Register to view pricing and more.
Documents & Guides
PAS 420-HI HG QUAD RECEPT 20A

Overview

PAS 420-HI HG QUAD RECEPT 20A
Also known as: 785007496345, 420-HI

Specifications

Amps: 20
Color: Ivory
NEMA Configuration: 5-20R
Material: Nylon
Mounting: Wall
Amps: 20
NEMA Configuration: 5-20R
Mounting: Wall
Color: Ivory
Material: Nylon

Customer Reviews

No reviews for this product
(0)