3000 ENT END FIT 2 KO 3 SIDES GY

Item #: 24074

Cat #: G3010AE

UPC: 786776089141

Connects 3000 Series Raceway with 1/2" trade size conduit and armored cable connectors. 1/2" trade size KOs on end and each side of fitting. Can be connected to conduit boxes by using 1/2" chase nipple. Gray
Sign In or Register to view pricing and more.

No associated products found.

Overview

Connects 3000 Series Raceway with 1/2" trade size conduit and armored cable connectors. 1/2" trade size KOs on end and each side of fitting. Can be connected to conduit boxes by using 1/2" chase nipple. Gray
Connects 3000 Series Raceway with 1/2" trade size conduit and armored cable connectors. 1/2" trade size KOs on end and each side of fitting. Can be connected to conduit boxes by using 1/2" chase nipple.
Also known as: 786776089141, G3010AE

Specifications

Width: 1 3/8 in
Length: 2 3/4 in
Color: Gray
Material: Steel
Width: 1 3/8 in
Color: Gray
Length: 2 3/4 in
Material: Steel

Customer Reviews

No reviews for this product
(0)