4' 14.5W T8 Emergency Backup LED Lamp, 30-65K

Item #: 2405629

Cat #: KT-LED14.5T8EM-48GC-8CSJ-D

UPC: 843654161303

Documents & Guides
4 Ft. 14.5W LED T8 Emergency Backup LED Tube, 2000 Lumens Standard - 500 Lumens Emergency Mode, Selectable Color Temperature: 3000/3500/4000/5000/6500K, 120-277V Input, Individually Boxed
Sign In or Register to view pricing and more.
Keystone Technologies
KT-LED15T8-48G-8CSJ-DX2 4' 15W T8 LED Lamp, 30-65K
Item #: 1978296
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Keystone Technologies
KT-LED14.5T8-48G-8CSJ-DX2 4' 15W T8 LED Lamp, 30-65K
Item #: 2226554
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Overview

4 Ft. 14.5W LED T8 Emergency Backup LED Tube, 2000 Lumens Standard - 500 Lumens Emergency Mode, Selectable Color Temperature: 3000/3500/4000/5000/6500K, 120-277V Input, Individually Boxed
Also known as: 843654161303, KT-LED14.5T8EM-48GC-8CSJ-D

Specifications

Color Temperature: 6500 (Daylight), 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Lumens: 500, 2000
Wattage: 14.500
Length: 4 ft, 48 in
Color Rendering Index (CRI): 80+
Type: Emergency Backup
Light Technology: LED
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277
Color Temperature: 6500 (Daylight), 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Wattage: 14.500
Color Rendering Index (CRI): 80+
Light Technology: LED
Volts AC Range: 120 - 277
Lumens: 500, 2000
Length: 4 ft, 48 in
Type: Emergency Backup
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)