LED High Bay, 1x4, for 6 48" LED T8 Type B Lamps, 120V

Item #: 1984802

Cat #: TUBEREADY/T8BFHIBAY/6LAMP/48WH

UPC: 046135656583

Documents & Guides
LED Linear High Bay, 1x4, for Six 48 Inch LED T8 Type B Lamps, 120 Volt, Lamps Not Included, 1 per SKU, 1 per Case *Sylvania Product Code 65658* *Sylvania Part # 65658*
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Linear High Bay, 1x4, for Six 48 Inch LED T8 Type B Lamps, 120 Volt, Lamps Not Included, 1 per SKU, 1 per Case *Sylvania Product Code 65658* *Sylvania Part # 65658*
Also known as: 046135656583, TUBEREADY/T8BFHIBAY/6LAMP/48WH

Specifications

Width: 12 in, 1 ft
Volts AC: 120
Mounting: Surface
Length: 4 ft, 48 in
Color: White
Light Technology: LED
Width: 12 in, 1 ft
Mounting: Surface
Color: White
Volts AC: 120
Length: 4 ft, 48 in
Light Technology: LED

Customer Reviews

No reviews for this product
(0)