BRKR QE GFCI 30mA 2P 240V 30A 10KA

Item #: 240554

Cat #: QE230

UPC: 783643305908

Sign In or Register to view pricing and more.
Documents & Guides
Siemens Low Voltage Residential Circuit Breakers Miniature Circuit Breakers GFCI - Equipment Protect 2-pole plug-on 10k are Circuit Protection Load Center Mains, Feeders, and Miniature Circuit Breakers. Sub Brand N/A Type QE Special Features N/A Application Electrical Distribution Standard UL 489 Voltage Rating 120/240V Amperage Rating 30A Load Rating N/A Frequency Rating N/A Phase N/A Frame N/A Trip Type N/A Trip Range Thermal Magnetic Interrupt Rating 10 AIC Number Of Poles 2P

Overview

Siemens Low Voltage Residential Circuit Breakers Miniature Circuit Breakers GFCI - Equipment Protect 2-pole plug-on 10k are Circuit Protection Load Center Mains, Feeders, and Miniature Circuit Breakers. Sub Brand N/A Type QE Special Features N/A Application Electrical Distribution Standard UL 489 Voltage Rating 120/240V Amperage Rating 30A Load Rating N/A Frequency Rating N/A Phase N/A Frame N/A Trip Type N/A Trip Range Thermal Magnetic Interrupt Rating 10 AIC Number Of Poles 2P
Also known as: 783643305908, QE230

Specifications

Poles: 1
Volts AC: 120/240
Amps: 30
Family / Style: QP
Interrupt Rating AC: 10 kA
Poles: 1
Amps: 30
Interrupt Rating AC: 10 kA
Volts AC: 120/240
Family / Style: QP

Customer Reviews

No reviews for this product
(0)