Strip Light, 120/277V, 17W

Item #: 240453

Cat #: CS2-217-EU

UPC: 078531004996

Sign In or Register to view pricing and more.
Documents & Guides
Instant Start Strip Light, 2', 2 Lamp, 120/277V, 17W

Overview

Instant Start Strip Light, 2', 2 Lamp, 120/277V, 17W
Also known as: 078531004996, CS2-217-EU

Specifications

Type: 2-Lamp
Volts AC: 120, 277
Wattage: 17
Length: 2 ft
Standards: California Proposition 65
Light Technology: Fluorescent
Type: 2-Lamp
Wattage: 17
Standards: California Proposition 65
Volts AC: 120, 277
Length: 2 ft
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)