Wallplate Insert, Decorator, Slotted Cable Entry, White

Item #: 240403

Cat #: CED130

UPC: 018997130150

Sign In or Register to view pricing and more.
Documents & Guides
Wallplate Insert, Decorator, Slotted Cable Entry, White.

Overview

Wallplate Insert, Decorator, Slotted Cable Entry, White.
The new CED130 Cable Entry Device with Slotted Cover is the newest product in Arlington's SCOOP series of entrance plates and hoods It provides an aesthetically pleasing installation, while organizing and protecting low voltage cable against abrasion. Plus, mounting holes allow you to attach a decorator-style wall plate to the low voltage side of an electrical box, while providing extra support to the installation.
Also known as: 018997130150, CED130

Specifications

Mounting: Insert
Type: Cable Access
Material: Plastic
Gangs: 1
Color: White
Mounting: Insert
Material: Plastic
Color: White
Type: Cable Access
Gangs: 1

Customer Reviews

No reviews for this product
(0)