Blank End Fitting / 4000 Series, Steel, Ivory

Item #: 24020

Cat #: V4010B

UPC: 786776080506

Steel, Blank End Fitting, 4000 Series. Size: 1-1/4". Includes: (2) 1/2" Trade Size KOs. Ivory.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Steel, Blank End Fitting, 4000 Series. Size: 1-1/4". Includes: (2) 1/2" Trade Size KOs. Ivory.
4000® Series Raceway is the work horse of surface raceway systems. 4000 Series Raceway can be divided for multi-service applications making it ideal for applications requiring a large cable capacity and dual-service requirements. Commercial, institutional, and industrial applications benefit from the rigid steel construction and durable ScuffCoat™ finish of this raceway. 4000 Series Raceway is also ideal for municipalities that have code requirements calling for all steel construction or that prohibit nonmetallic cable management systems.
Also known as: 786776080506, V4010B

Specifications

Color: Ivory
Material: Steel
Color: Ivory
Material: Steel

Customer Reviews

No reviews for this product
(0)