3/4 INCH GUAT-BODY/CVR,O.D.- 2-1/2

Item #: 240110

Cat #: GUAT24-TB

UPC: 786210981758

Sign In or Register to view pricing and more.
Documents & Guides
3/4 Inch GUAT Hazardous Location Conduit Outlet Box, Box Ductile Iron Zinc Plated, Cover Die Cast Aluminum, 5.3 Cubic Inch

Overview

3/4 Inch GUAT Hazardous Location Conduit Outlet Box, Box Ductile Iron Zinc Plated, Cover Die Cast Aluminum, 5.3 Cubic Inch
Also known as: 786210981758, GUAT24-TB

Specifications

Diameter: 3/4 in
Material: Ductile Iron, Aluminum
Finish: Zinc
Hub Diameter: 3/4 in
Number of Hubs: 3
Diameter: 3/4 in
Finish: Zinc
Number of Hubs: 3
Material: Ductile Iron, Aluminum
Hub Diameter: 3/4 in

Customer Reviews

No reviews for this product
(0)