Compression Lug, 1-Hole, Copper

Item #: 24010

Cat #: LCAX1-38-X

UPC: 074983435159

Sign In or Register to view pricing and more.
Compression Lug, Copper, 1-Hole, 3/8", Short Barrel, 1 AWG Copper, Inspection Window, Tin-Plated, Color Coded Green

Overview

Compression Lug, Copper, 1-Hole, 3/8", Short Barrel, 1 AWG Copper, Inspection Window, Tin-Plated, Color Coded Green
These Pan-Lug™ tin-plated copper compression connectors are one-hole, flex lugs that are compatible with #1 AWG wire and a 3/8 IN stud hole.
Also known as: 074983435159, LCAX1-38-X

Specifications

Color: Green
Material: Copper
Mounting: 1-Hole
Volts AC: 600
Stud Size: 3/8 in
Allowable Gauge Range: 1
Color: Green
Mounting: 1-Hole
Stud Size: 3/8 in
Material: Copper
Volts AC: 600
Allowable Gauge Range: 1

Customer Reviews

No reviews for this product
(0)