
Lighting Transformer, Electronic, 1200W, 12-22VDC, 120VAC
Item #: 239969
Cat #: TSS1293-22
UPC: 783352015457
Sign In or Register to view pricing and more.
Documents & Guides
Lighting Transformer, Electronic, 1200 Watt, 12 - 22 Volt DC, Multi-Tap Output, 120 Volt AC, Input, Corded, Stainless Steel Enclosure
Overview
Lighting Transformer, Electronic, 1200 Watt, 12 - 22 Volt DC, Multi-Tap Output, 120 Volt AC, Input, Corded, Stainless Steel Enclosure
Also known as: 783352015457, TSS1293-22
Specifications
Volts AC: | 120 |
Wattage: | 1200 |
Type: | Electronic, Lighting Transformer |
Volts DC Range: | 12 - 22 |
Volts AC: | 120 |
Type: | Electronic, Lighting Transformer |
Wattage: | 1200 |
Volts DC Range: | 12 - 22 |
Customer Reviews
No reviews for this product
(0)