This product has been discontinued.
3
more
2 Man Wall Assembly, Rail System
Item #: 2399625
Cat #: BC200WA
UPC: 092644610400
Documents & Guides
2 Man Wall Assembly Easily Attaches to Utility Buckets With Quick Release and Adjustable Clamps, Multiple Rails on the Bucket Work Center Wall Assembly Allow Horizontal and Vertical Customization of Module Positioning, 50-Pound Load Rating for Each Rail on the Wall Assembly, Special Design Bumpers Allow Rail System to Stay in Place During Transit and Articulation of Aerial Buckets, The Wall Assembly Rail System is Available in 3 Sizes to Accommodate the Standard 1-Man, 1.5 Man, or 2 Man Buckets (Cat. Nos. BC150WA, BC200WA Sold Separately), Heavy-Duty Materials Made With UV Resistant Plastic to Stand Up to Tough Working Conditions, The Bucket Work Center is an Ecosystem That Will Revamp the Way a Lineman Works, Lineman Can Transform Their Workspace With the Bucket Work Center Modules to Become the Lineman's Office, Similar to How Other Professionals Customize Their Office Space, Bucket Work Center Modules (Sold Separately) Connect to the Inside or Outside of the Wall Assembly Rail System to Maximize Space, Features (4) Inside and (1) Outside Rail for Customization
Sign In or Register to view pricing and more.
Overview
2 Man Wall Assembly Easily Attaches to Utility Buckets With Quick Release and Adjustable Clamps, Multiple Rails on the Bucket Work Center Wall Assembly Allow Horizontal and Vertical Customization of Module Positioning, 50-Pound Load Rating for Each Rail on the Wall Assembly, Special Design Bumpers Allow Rail System to Stay in Place During Transit and Articulation of Aerial Buckets, The Wall Assembly Rail System is Available in 3 Sizes to Accommodate the Standard 1-Man, 1.5 Man, or 2 Man Buckets (Cat. Nos. BC150WA, BC200WA Sold Separately), Heavy-Duty Materials Made With UV Resistant Plastic to Stand Up to Tough Working Conditions, The Bucket Work Center is an Ecosystem That Will Revamp the Way a Lineman Works, Lineman Can Transform Their Workspace With the Bucket Work Center Modules to Become the Lineman's Office, Similar to How Other Professionals Customize Their Office Space, Bucket Work Center Modules (Sold Separately) Connect to the Inside or Outside of the Wall Assembly Rail System to Maximize Space, Features (4) Inside and (1) Outside Rail for Customization
The Bucket Work Center is an ecosystem that will revamp the way a Lineman works. It allows Lineman to customize their workspace, just like other professionals customize their office space. The 2 Man Wall Assembly Rail System was designed for the standard 2 man aerial bucket. This will be the Lineman's office. The Bucket Work Center easily connects to aerial buckets with a standard 2-Inch or 3-Inch (5.1 or 7.6 cm) bucket lip. Is made of impact resistant materials with dielectric properties to withstand all work conditions from -25 to +125 degrees F, 1000V to 35kV. An assortment of modules are available to customize each workstation to fit the tools needed for the job.
Also known as: 092644610400, BC200WA
Specifications
Material: | PVC |
Material: | PVC |
Customer Reviews
No reviews for this product
(0)