Compression Lug, 1-Hole, Copper

Item #: 23992

Cat #: LCAX1-56-X

UPC: 074983435128

Sign In or Register to view pricing and more.
Compression Lug, Copper, 1-Hole, 5/16", Short Barrel, 1 AWG Copper, Inspection Window, Tin-Plated, Color Coded Green

Overview

Compression Lug, Copper, 1-Hole, 5/16", Short Barrel, 1 AWG Copper, Inspection Window, Tin-Plated, Color Coded Green
The LCAX1-56-X Tin-Plated Copper Compression Lug, one-hole, standard barrel, has color-coded barrels marked with Panduit® and specified competitor die index numbers for proper crimp die selection. An inspection window aids to visually assure full conductor insertion, and the tin-plate material helps to inhibit corrosion. The lugs are also UL Listed and CSA Certified to 35 KV and temperature rated to 90°C.
Also known as: 074983435128, LCAX1-56-X

Specifications

Color: Green
Material: Copper
Mounting: 1-Hole
Volts AC: 600
Stud Size: 5/16 in
Allowable Gauge Range: 1
Color: Green
Mounting: 1-Hole
Stud Size: 5/16 in
Material: Copper
Volts AC: 600
Allowable Gauge Range: 1

Customer Reviews

No reviews for this product
(0)