DECOR RECP 15A 125V S+B WIRE WH
Item #: 239832
Cat #: 26252-W
UPC: 785007784572
Documents & Guides
Heavy-Duty Decorator Spec Grade Duplex Receptacle Back and, Side Wire 15amp 125volt White
Sign In or Register to view pricing and more.
No associated products found.
Overview
Heavy-Duty Decorator Spec Grade Duplex Receptacle Back and, Side Wire 15amp 125volt White
Also known as: 785007784572, 26252-W
Specifications
Amps: | 15 |
Gangs: | 1 |
Color: | White |
Volts AC: | 125 |
Material: | Nylon |
NEMA Configuration: | 5-15R |
Amps: | 15 |
Color: | White |
Material: | Nylon |
Gangs: | 1 |
Volts AC: | 125 |
NEMA Configuration: | 5-15R |
Customer Reviews
No reviews for this product
(0)