Hospital Grade Angle Plug, 15A, 125V, Extra Hard Use

Item #: 239653

Cat #: PS5266-HGAN

UPC: 785007236767

Sign In or Register to view pricing and more.
Documents & Guides
Hospital Grade Angle Plug, 15A, 125V, Extra Hard Use, 2 Pole, 3 Wire, .320" - .655" Cord Diameter, Black/Clear.

Overview

Hospital Grade Angle Plug, 15A, 125V, Extra Hard Use, 2 Pole, 3 Wire, .320" - .655" Cord Diameter, Black/Clear.
Also known as: 785007236767, PS5266-HGAN

Specifications

NEMA Configuration: 5-15P
Color: Black
Material: Nylon
Type: Straight Blade Plug
NEMA Configuration: 5-15P
Material: Nylon
Color: Black
Type: Straight Blade Plug

Customer Reviews

No reviews for this product
(0)