DOUBLE THROW SW 400A

Item #: 239639

Cat #: FR325DTK

UPC: 783643397569

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
ITE FR325DTK DOUBLE THROW SW 400A

Overview

ITE FR325DTK DOUBLE THROW SW 400A
Also known as: 783643397569, FR325DTK

Specifications

Poles: 3
Amps: 400
Volts AC: 240
IP/NEMA Rating: NEMA 3R
Poles: 3
Volts AC: 240
Amps: 400
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)