STEPLIGHT 5" ROUND 5W COOL BRONZE

Item #: 239614

Cat #: SLEDR5

UPC: 019813725406

Documents & Guides
STEPLIGHT 5 Inch ROUND 5W COOL LED BRONZE
Sign In or Register to view pricing and more.

No associated products found.

Overview

STEPLIGHT 5 Inch ROUND 5W COOL LED BRONZE
Also known as: 019813725406, SLEDR5

Specifications

Wattage: 5
Type: Landscape
Color: Bronze
Light Technology: LED
Wattage: 5
Color: Bronze
Type: Landscape
Light Technology: LED

Customer Reviews

No reviews for this product
(0)